-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Starter |
|---|---|
| Accessories | Motor Control |
| Amps Rating | 135A |
| Height | 4.63" |
| Hp | 40 hp at 208 V, 50 hp at 240 V, 100 hp at 480/600 V |
| Length | 6 3/4" |
| Notes | For Ambient Compensated Overload Relay With Auto-Reset, Add Suffix D. |
| Phase | 3 |
|---|---|
| Product Name | Eaton A200 NEMA motor control |
| Series | A200 |
| Size | 4 |
| Warranty | Eaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first. |
| Width | 6.63" |
| Height (cm) | 11.76 |
|---|---|
| Length (cm) | 17.14 |
| Width (cm) | 16.84 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 4.185 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)