-
Select Country
- Source Now
Get it by Thursday, Feb 12
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Capacitor Bank |
|---|---|
| Amperage Rating | 144A |
| Depth | 25" |
| Height | 80" |
| Kvar Rating | 150 k var |
| Number Of Step | 3 |
| Options | Heavy Duty Capacitor Cells |
| Phase | 3 |
|---|---|
| Protection Type | Fuses |
| Type | Power Factor Correction |
| Voltage Rating | 600V |
| Warranty | Eaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First. |
| Width | 41.3" |
| Length (cm) | 63.5 |
|---|---|
| Width (cm) | 104.9 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 292.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)