-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Capacitor Bank |
|---|---|
| Amperage Rating | 180A |
| Depth | 25" |
| Frequency Rating | 60 Hz |
| Height | 80" |
| Kvar Rating | 150 k var |
| Number Of Step | 3 |
| Phase | 3 |
|---|---|
| Protection Type | Fuses |
| Type | Power Factor Correction |
| Voltage Rating | 480V |
| Warranty | Eaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First. |
| Width | 41.3" |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)