-
Select Country
- Source Now
Get it by Friday, Feb 27
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Paint and Ink Safety Cabinet |
|---|---|
| Capacity | 60 gal. |
| Color | Yellow |
| Depth | 18" |
| Door Type | Manual Closing |
| Finish | Galvanized |
| Height | 69" |
| Material | Steel |
|---|---|
| Number Of Doors | 2 |
| Number Of Shelves | 5 |
| Safety Cabinet Application | Paint And Ink Cabinet |
| Safety Cabinet Type | Standard |
| Sump Capacity | 5 gal. |
| Width | 43" |
| Height (cm) | 186.69 |
|---|---|
| Length (cm) | 115.57 |
| Width (cm) | 59.69 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 154.22 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)