EAGLE PI30XGRAY Paint And Ink Safety Cabinet, Gray

Item: CE6ZTE
Model: PI30XGRAY
Check Availability
In Stock.

Get it by Tuesday, Feb 17

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$2,530.00 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Paint and Ink Safety Cabinet
Adjustable Shelf Yes
Capacity 40 gal.
Exterior Dimensions 43" x 18" x 44"
Interior Dimensions 39 1/2" x 14.56" x 39 1/2"
Lockable Yes
No. Of Doors 1
No. Of Shelves 3
Shelf Depth 14"

Shipping Information

Height (cm) 124.46
Length (cm) 2.54
Width (cm) 114.3
Country Of Origin US
Weight (kg) 110.7

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site