-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spill Containment Berm |
|---|---|
| Bottom Inside Dimensions | 3 ft. x 3 ft. |
| Bottom Inside Lengths | 3 ft. |
| Bottom Inside Widths | 3 ft. |
| Capacity | 10 gal. |
| Color | Yellow |
| Dimensions | 36" x 36" |
| Drain | No |
| Exterior Dimensions | 32 1/4" x 4" |
| Finish | PVC Coated |
| Height | 3" |
| Includes | Foam Sidewall |
| Indoor/outdoor Use | Indoor, Outdoor |
| Length | 3 ft. |
|---|---|
| Material | Fabric |
| Product Type | Compressable Foam Sidewall Spill Tray |
| Recycled Content (%) | No Recycled Content |
| Sidewall Support Material | Foam |
| Sidewall Type | Foam |
| Spill Capacity, Gal. | 10 gal. |
| Supports Epa Compliance | Yes |
| Supports Npdes Compliance | No |
| Tray Material | PVC |
| Width | 36" |
| Standards | NPDES, SPCC |
| Height (cm) | 71.12 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 12.7 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.9125 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)