EAGLE T8004 Quik-Deploy SpillNest,22.5 Gallon, 3 ft x 3 ft x 4 In, Yellow

Item: AG8DJR
Model: T8004
Cross Ref: 45UX08
11 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$605.96
10% off
$545.36 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Spill Containment Berm
Color Yellow
Height 4"
Length 3 ft.
Width 3 ft.

Shipping Information

Height (cm) 111.76
Length (cm) 2.54
Width (cm) 12.7
Country Of Origin US
Weight (kg) 4.95

Certifications

certificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site