-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Vertical Drum Safety Cabinet |
|---|---|
| Cabinet Type | Full Height |
| Color | Yellow |
| Door Closure Type | Manual |
| Door Type | Manual Closing |
| Drum Capacity | 0 |
| Exterior Depth | 31 1/2" |
| Exterior Height | 65" |
| Exterior Width | 58" |
| Finish | High Gloss Powder Coat |
| Height | 65" |
| Includes | Red Warning Label |
|---|---|
| Material | Galvanized Steel |
| Nfpa 30 | Yes |
| Number Of Doors | 2 |
| Number Of Shelves | 1 |
| Safety Cabinet Application | Hazardous Waste And Drum Storage Cabinet |
| Safety Storage Application | Hazardous Waste And Drum Storage Cabinet |
| Specialty Application | Vertical Drum |
| Storage Capacity | 110 gal. |
| Width | 58" |
| Height (cm) | 177.8 |
|---|---|
| Length (cm) | 154.94 |
| Width (cm) | 86.36 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 260.82 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)