-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Vertical Drum Safety Cabinet |
|---|---|
| Adjustable Shelf | Yes |
| Cabinet Type | Standard |
| Capacity | 110 gal. |
| Color | Yellow |
| Compatible Shelf Model Number | 29947 |
| Door Closure Type | Manual |
| Door Construction | 18 Ga. Construction, Dual Wall With 1 1/2 In Air Gap |
| Door Handle Type | Recessed Pull Handle |
| Door Opening Width | 56 3/4" |
| Door Type | Hinged |
| Drum Capacity | 2 |
| Drum Storage Orientation | Vertical |
| En Fire Rating | Non Combustible |
| Exterior Depth | 34" |
| Exterior Dimensions | 59" x 34" x 65" |
| Exterior Height | 65" |
| Exterior Width | 59" |
| Features | Leakproof Door Sill, Plus Grounding Attachment, Red Trilingual Warning |
| Finish | Powder Coated |
| Fm Class | Class 6050 |
| Includes | (2) Vents, Cap, Fire Baffle |
| Includes Rollers | No |
|---|---|
| Indoor/outdoor | Indoor |
| Interior Dimensions | 56" x 30.34" x 60 1/2" |
| Leveling Feet | Yes |
| Lock Type | Keyed |
| Lockable | Yes |
| Material | Steel |
| Nfpa 30 | Yes |
| Nfpa 400 | No |
| No. Of Doors | 2 |
| No. Of Shelves | 1 |
| Number Of Doors | 2 |
| Number Of Shelves | 1 |
| Safety Storage Application | Flammable Cabinet |
| Safety Storage Type | Cabinet |
| Shelf Adjustment Increments | 3" |
| Shelf Depth | 29" |
| Storage Capacity | 110 gal. |
| Storage Container Type | Drums |
| Uniform Fire Code | No |
| Wall Construction | 18 ga. Construction, Dual Wall With 11/2 In Air Gap |
| Standards | FM APPROVED, IFC, NFPA 1 |
| Height (cm) | 177.8 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 160.02 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 258.75 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)