-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Corrosive Safety Cabinet |
|---|---|
| Adjustable Shelf | Yes |
| Cabinet Type | Countertop |
| Capacity | 4 gal. |
| Color | Blue |
| Compatible Shelf Model Number | 29935 |
| Depth | 18" |
| Door Closure Type | Self Closing |
| Door Construction | 18 Ga. Construction, Dual Wall With 1 1/2 In Air Gap |
| Door Handle Type | Recessed Pull Handle |
| Door Opening Height | 17" |
| Door Opening Width | 14 1/4" |
| Door Type | Hinged |
| Drum Capacity | 0 |
| En Fire Rating | Non Combustible |
| Exterior Depth | 17" |
| Exterior Dimensions | 17" x 17" x 22" |
| Exterior Height | 17" |
| Exterior Width | 17 1/2" |
| Features | Back And Doors, Baked-On Powder Finish, Bottom, High-Gloss, Lead-Free, Reinforced Double Wall Construction With 1-1/2" (3.8 Cm) Air Space On Sides, Self-Indexing Doors Guarantee They Will Close In Sequence And Ensure A Tight Closure From Top To Bottom, Top, Two 2" (5.1 Cm) Internal Vents With Fire Baffle And Cap |
| Finish | Powder Coated |
| Fm Class | Class 6050 |
| Height | 22 1/2" |
| Includes | (2) Vent, Cap, Fire Baffle, Poly Shelf And Sump Trays, Trilingual Warning Label |
|---|---|
| Includes Rollers | No |
| Indoor/outdoor | Indoor |
| Interior Dimensions | 13 3/4" x 13 2/5" x 17 1/2" |
| Leveling Feet | Yes |
| Lock Type | Keyed |
| Lockable | Yes |
| Material | Steel |
| Mounting Type | Standard |
| Nfpa 30 | Yes |
| Nfpa 400 | No |
| No. Of Doors | 1 |
| No. Of Shelves | 1 |
| Safety Storage Application | Corrosive Cabinet |
| Safety Storage Type | Cabinet |
| Shelf Depth | 13" |
| Storage Capacity | 4 gal. |
| Storage Container Type | Small Containers |
| Sump Capacity | 1.7 gal. |
| Uniform Fire Code | Yes |
| Wall Construction | Dual Wall with 1 1/2" Air Gap |
| Width | 17 1/2" |
| Height (cm) | 57.15 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 44.45 |
| HS Code | 9403200020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 33.57 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)