-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Corrosive Safety Cabinet |
|---|---|
| Color | White |
| Door Type | Manual |
| Finish | Corrosion Resistant |
| Material | Polyethylene |
|---|---|
| Number Of Doors | 4 |
| Number Of Shelves | 4 |
| Width | 35" |
| Country Of Origin | US |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)