-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Vertical Drum Safety Cabinet |
|---|---|
| Adjustable Shelf | Yes |
| Cabinet Format | Standard |
| Cabinet Type | Standard |
| Capacity | 55 gal. |
| Closure Type | Self Closing |
| Color | Red |
| Compatible Shelf Model Number | 29946 |
| Door Construction | Welded |
| Door Construction Type | Welded |
| Door Type | Hinged |
| Drum Capacity | 1 |
| Drum Storage Orientation | Vertical |
| Exterior Depth | 34" |
| Exterior Dimensions | 34" x 34" x 65" |
| Exterior Height | 65" |
| Exterior Length | 34" |
| Exterior Width | 34" |
| Features | Continuous Piano Hinge, Dual Vents, Fully Welded Construction, Grounding Lug, Spillslope Shelves, Welded Shelf Hangers |
| Finish | High Gloss Powder Coated |
| Fm Class | Class 6049 |
| Handle Type | Recessed Pull Handle |
| Includes | Shelf |
| Includes Leveling Feet | Yes |
|---|---|
| Includes Rollers | No |
| Indoor/outdoor | Indoor |
| Interior Dimensions | 30 3/4" x 30.34" x 60 1/2" |
| Legs Included | No |
| Leveling Feet | Yes |
| Lock Type | Keyed |
| Lockable | Yes |
| Material | Steel |
| No. Of Doors | 2 |
| No. Of Shelves | 1 |
| Number Of Doors | 2 |
| Safety Storage Application | Flammable Cabinet |
| Safety Storage Type | Cabinet |
| Shelf Adjustment Increments | 3" |
| Shelf Depth | 14" |
| Shelving Type | Adjustable Shelf |
| Storage Capacity | 55 gal. |
| Storage Container Type | Drums |
| Used For | Flammables |
| Wall Construction | Dual Wall with 1 1/2" Air Gap |
| Standards | IFC, NFPA 1 |
| Height (cm) | 177.8 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 96.52 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 162.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)