-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Grating |
|---|---|
| Exterior Dimensions | 19" x 3" |
| Fits Brand | Eagle |
| For Use With Grainger Item Number | 4RF60 |
|---|---|
| For Use With Mfr. Part No. | 1614 |
| Material | HDPE |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 50.8 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.8 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)