-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flexible Drill Bit |
|---|---|
| Application | Masonry |
| Cable Bit Point Type | Screw Point |
| Cutting Direction | Right Hand |
| Cutting Edge | Carbide Tip |
| Decimal Equivalent | 0.375 |
| Diameter | 3/8" |
| Drill Bit Size | 3/8" |
| Finish - Machining | Powder Coated |
| Flute Type | Spiral |
| For Tool Type | Rotary Drill |
| For Use With | Masonry |
| Length | 36" |
|---|---|
| Material - Machining | Carbide Tipped |
| Max. Drilling Depth | 32" |
| Overall Length | 36" |
| Primary Material Application | Masonry |
| Series | Em Series |
| Shank Dia. | 0.188" |
| Shank Diameter | 3/16" |
| Shank Hex Size | 1/4" |
| Shank Type - Machining | Straight With Three Flats |
| System Of Measurement | Fractional Inch |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 97.16 |
| Width (cm) | 5.08 |
| HS Code | 8207906000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.261 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)