-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Flexible Drill Bit |
|---|---|
| Application | Wood |
| Cable Bit Point Type | Masonry |
| Cutting Direction | Right Hand |
| Cutting Edge | Screw Point |
| Decimal Equivalent | 0.375 |
| Diameter | 3/8" |
| Drill Bit Grouping | Individual |
| Drill Bit Material | Carbon Steel |
| Drill Bit Size | 3/8" |
| Features | Self-Feeding |
| Finish - Machining | Powder Coated |
| Flute Type | Spiral |
| For Tool Type | Rotary Drill |
|---|---|
| For Use With | Wood |
| Length | 54" |
| Material - Machining | Carbon Steel |
| Max. Drilling Depth | 52" |
| Overall Length | 54" |
| Primary Material Application | Wood |
| Series | ESP Series |
| Shank Dia. | 0.188" |
| Shank Diameter | 3/16" |
| Shank Hex Size | Not Applicable |
| Shank Type - Machining | Straight With Three Flats |
| System Of Measurement | Fractional Inch |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 147.32 |
| Width (cm) | 5.08 |
| HS Code | 8207906000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.36 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)