-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flexible Drill Bit |
|---|---|
| Cable Bit Point Type | Serrated |
| Cutting Direction | Right Hand |
| Cutting Edge | High Speed Split Point |
| Decimal Equivalent | 0.25 |
| Diameter | 1/4" |
| Drill Bit Material | High Speed Steel |
| Drill Bit Size | 1/4" |
| Features | (3) Flat Non-Slip Grip On The Chuck End |
| Flute Type | Spiral |
| For Tool Type | Rotary Drill |
| For Use With | Steel |
| Length | 18" |
|---|---|
| Material - Machining | High Speed Steel |
| Max. Drilling Depth | 16" |
| Overall Length | 18" |
| Primary Material Application | Metal |
| Series | EHS Series |
| Shank Dia. | 0.188" |
| Shank Diameter | 3/16" |
| Shank Hex Size | 3/16" |
| Shank Type - Machining | Straight With Three Flats |
| Sub-brand | High-Speed |
| System Of Measurement | Fractional Inch |
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 55.88 |
| Width (cm) | 5.59 |
| HS Code | 8207906000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1305 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)