-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Round Belt |
|---|---|
| Application | Heavier Conveyed Loads, Long Conveyor Lengths, Medium Duty Power Transmission Application |
| Belt Material | Polyurethane |
| Color | Green |
| Core Type | Solid |
| Diameter | 15 mm |
| For Minimum Pulley Diameter | 5 1/4" |
| Hardness | 89A |
| Length Type | Endless |
| Material | Polyurethane |
| Maximum Operating Temperature | 150°F |
|---|---|
| Min. Pulley Dia. | 5 1/4" |
| Minimum Operating Temperature | -22°F |
| Overall Length | 100 ft. |
| Resistance Properties | Abrasion Resistant, Heat Resistant, Water Resistant |
| Surface Texture | Rough |
| Texture | Rough |
| Working Load At Tension | 13.6 lbs. @ 4%, 19.6 lbs. @ 8%, 21.7 lbs. @ 6%, 36.6 lbs. @ 10% |
| Standards | REACH, ROHS |
| Height (cm) | 41.91 |
|---|---|
| Length (cm) | 41.28 |
| Width (cm) | 15.88 |
| HS Code | 3926906090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 6.3 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)