-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Round Belt |
|---|---|
| Application | Heavier Conveyed Loads, Long Conveyor Lengths, Medium Duty Power Transmission Application |
| Belt Material | Polyurethane |
| Color | Green |
| Core Type | Solid |
| Diameter | 6 mm |
| For Minimum Pulley Diameter | 2 1/8" |
| Hardness | 89A |
| Length Type | Endless |
| Material | Polyurethane |
| Maximum Operating Temperature | 150°F |
|---|---|
| Min. Pulley Dia. | 2 1/8" |
| Minimum Operating Temperature | -22°F |
| Overall Length | 100 ft. |
| Resistance Properties | Abrasion Resistant, Heat Resistant, Water Resistant |
| Surface Texture | Rough |
| Texture | Rough |
| Working Load At Tension | 2.2 lbs. @ 4%, 3.5 lbs. @ 6%, 4.7 lbs. @ 8%, 5.9 lbs. @ 10% |
| Standards | REACH, ROHS |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 5.08 |
| HS Code | 3926906090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.0485 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)