-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rubber Cord Stock |
|---|---|
| Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
| Color | Black |
| Durometer | 70 |
| Height | 1/4" |
| Length | 100 ft. |
| Material | Buna N |
|---|---|
| Resistant To | Fuel, Oil |
| Tensile Strength | 1450 psi |
| Thickness | 1/4" |
| Type | Square |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 30.48 |
| HS Code | 4007000000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.602 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)