-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rubber Sheet |
|---|---|
| Abrasion Resistance | Good |
| Adhesive Type | Plain Backing |
| Backing Type | Non Adhesive |
| Chemical Resistance | Fair |
| Color | Black |
| Compression Set | 30% |
| Density | 1.35 g/cc |
| Durometer | 50A |
| Elongation | 350% |
| Finish | Smooth |
| Grade | High Strength |
| Length | 12" |
| Material | Neoprene |
| Max. Temp. | 225°F |
| Maximum Temperature | 250°F |
| Min. Temp. Rating | -30°F |
|---|---|
| Minimum Temperature | -30°F |
| Oil Resistance | Good |
| Overall Length | 12" |
| Overall Width | 12" |
| Shape | Sheet |
| Standards | Astm D2000 Bc 510 |
| Tear Strength | 20 N/mm |
| Tensile Strength | 1500 psi |
| Texture | Smooth |
| Thickness | 1/2" |
| Thickness Tolerance | -0.05" to +0.05" |
| Type | High Grade |
| Water Resistance | Good |
| Weather Resistance | Excellent |
| Width | 12" |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 29.97 |
| HS Code | 4008210000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.8 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)