-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pneumatic Actuated Ball Valve |
|---|---|
| 3-a Compliance | Not Rated |
| Actuator Air Port Connection | 1/4" FNPT |
| Actuator Air Pressure - Maximum | 120 psi |
| Actuator Air Pressure - Minimum | 80 psi |
| Actuator Ambient Temperature - Maximum | 176°F |
| Actuator Ambient Temperature - Minimum | -4°F |
| Actuator Features | 2 Spdt Switches |
| Actuator Operation | Air To Spring |
| Actuator Series | HP |
| Actuator Type | Single Acting Spring Return |
| Ball Material | Stainless Steel |
| Ball Opening Size | 1" |
| Ball Port Style | Full Port |
| Ball Valve Product Group | Actuated |
| Body Material | Stainless Steel |
| Body Style | Three Way |
| Connection Type | FNPT x FNPT x FNPT |
| Fail Safe Position | Fail Closed |
| Flow Pattern | L Flow |
| For Media | Air, Natural Gas, Oil, Water |
| Grade | Grade 316 |
| Included Mounting | Iso 5211 Actuator Mounting Pad |
| Included Pilot Solenoid | 115V AC Pilot Solenoid |
| Inlet Connection Entry | Bottom |
| Inlet Connection Gender | Female |
| Inlet Connection Size | 1" |
| Inlet Connection Type | NPT |
| Max. Differential Pressure | 300 psi |
| Max. Inlet Pressure | 120 psi |
| Max. Media Temperature | 176°F |
| Max. Pressure | 1000 psi CWP, 125 psi |
|---|---|
| Max. Pressure (combustible Gas) | Not Rated |
| Max. Pressure (cwp) | 300 psi |
| Max. Steam Pressure | 125 psi |
| Media Temp. Range | -4°F to +176°F |
| Min. Media Temperature | -4°F |
| Mount | Direct |
| Nema Enclosure Rating | NEMA 4, NEMA 4X |
| Nominal Valve Size | 1" |
| Nsf Certifications For Food And Drinking Water | NSF 61 |
| Number Of Pieces | 1 |
| Operation | Spring Return Fail Closed |
| Outlet Connection Gender - Side 1 | Female |
| Outlet Connection Gender - Side 2 | Female |
| Outlet Connection Type - Side 1 | NPT |
| Outlet Connection Type - Side 2 | NPT |
| Overall Length | 4.37" |
| Pilot Solenoid Voltage | 115V AC |
| Pipe Size | 1" |
| Port | Diverter L Style |
| Required Pressure | 80 psi |
| Seal Material | FKM, PTFE |
| Seat Material | PTFE |
| Stem Grade | Grade 316 |
| Stem Material | 316 Stainless Steel |
| Stem Type | Bottom Loaded |
| Temp. Range | +14°F to +140°F |
| Valve Construction | Two-Piece |
| Valve Deactivated State | normally Closed (NC) |
| Valve Series | Pysa |
| Valve Ways | 3-Way |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 31.5 |
| Width (cm) | 28.7 |
| HS Code | 8481809040 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 6.3315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)