-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pneumatic Actuated Ball Valve |
|---|---|
| 3-a Compliance | Not Rated |
| Actuator Air Port Connection | 1/4" FNPT |
| Actuator Air Pressure - Maximum | 120 psi |
| Actuator Air Pressure - Minimum | 80 psi |
| Actuator Ambient Temperature - Maximum | 176°F |
| Actuator Ambient Temperature - Minimum | -4°F |
| Actuator Features | 2 Spdt Switches |
| Actuator Operation | Air To Spring |
| Actuator Series | HP |
| Actuator Type | Single Acting Spring Return |
| Ball Material | Stainless Steel |
| Ball Opening Size | 3/4" |
| Ball Port Style | Full Port |
| Ball Valve Product Group | Actuated |
| Body Material | Stainless Steel |
| Body Style | Three Way |
| Connection Type | FNPT x FNPT x FNPT |
| Fail Safe Position | Fail Closed |
| Flow Pattern | L Flow |
| For Media | Air, Natural Gas, Oil, Water |
| Grade | Grade 316 |
| Included Mounting | Iso 5211 Actuator Mounting Pad |
| Included Pilot Solenoid | 115V AC Pilot Solenoid |
| Inlet Connection Entry | Bottom |
| Inlet Connection Gender | Female |
| Inlet Connection Size | 3/4" |
| Inlet Connection Type | NPT |
| Max. Differential Pressure | 300 psi |
| Max. Inlet Pressure | 120 psi |
| Max. Media Temperature | 176°F |
| Max. Pressure | 1000 psi CWP, 125 psi |
|---|---|
| Max. Pressure (combustible Gas) | Not Rated |
| Max. Pressure (cwp) | 300 psi |
| Max. Steam Pressure | 125 psi |
| Media Temp. Range | -4°F to +176°F |
| Min. Media Temperature | -4°F |
| Mount | Direct |
| Nema Enclosure Rating | NEMA 4, NEMA 4X |
| Nominal Valve Size | 3/4" |
| Nsf Certifications For Food And Drinking Water | NSF 61 |
| Number Of Pieces | 1 |
| Operation | Spring Return Fail Closed |
| Outlet Connection Gender - Side 1 | Female |
| Outlet Connection Gender - Side 2 | Female |
| Outlet Connection Type - Side 1 | NPT |
| Outlet Connection Type - Side 2 | NPT |
| Overall Length | 3.77" |
| Pilot Solenoid Voltage | 115V AC |
| Pipe Size | 3/4" |
| Port | Diverter L Style |
| Required Pressure | 80 psi |
| Seal Material | FKM, PTFE |
| Seat Material | PTFE |
| Stem Grade | Grade 316 |
| Stem Material | 316 Stainless Steel |
| Stem Type | Bottom Loaded |
| Temp. Range | +14°F to +140°F |
| Valve Construction | Two-Piece |
| Valve Deactivated State | normally Closed (NC) |
| Valve Series | Pysa |
| Valve Ways | 3-Way |
| Height (cm) | 13.72 |
|---|---|
| Length (cm) | 25.15 |
| Width (cm) | 18.54 |
| HS Code | 8481809040 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 3.978 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)