-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pneumatic Actuated Ball Valve |
|---|---|
| 3-a Compliance | Not Rated |
| Actuator Air Pressure - Maximum | 300 psi |
| Actuator Air Pressure - Minimum | 80 psi |
| Actuator Ambient Temperature - Maximum | 176°F |
| Actuator Ambient Temperature - Minimum | -4°F |
| Actuator Features | Position Indicator |
| Actuator Operation | Air To Spring |
| Actuator Series | HP |
| Actuator Type | Single Acting Spring Return |
| Ball Material | Stainless Steel |
| Ball Port Style | Full Port |
| Ball Valve Product Group | Actuated |
| Body Material | Stainless Steel |
| Body Style | Inline |
| Coefficient Of Volume (cv) | 268 |
| Connection Gender - Side 1 | Female |
| Connection Gender - Side 2 | Female |
| Connection Size - Side 1 | 1 1/2" |
| Connection Size - Side 2 | 1 1/2" |
| Connection Type | FNPT x FNPT |
| Connection Type - Side 1 | NPT |
| Connection Type - Side 2 | NPT |
| Fail Safe Position | Fail Closed |
| For Media | Air, Oil, Water |
| Grade | Grade 316 |
| Included Mounting | Actuator Mounting Pad |
| Included Pilot Solenoid | 115V AC Pilot Solenoid |
| Ip Rating | IP65 |
| Manufacturer Warranty | 2 yrs. |
| Max. Differential Pressure | 300 psi |
| Max. Inlet Pressure | 120 psi |
| Max. Media Temperature | 392°F |
|---|---|
| Max. Pressure | 1500 psi CWP, 125 psi steam |
| Max. Pressure (combustible Gas) | Not Rated |
| Max. Pressure (cwp) | 1000 psi |
| Max. Pressure (steam) | 150 psi |
| Max. Steam Pressure | 125 psi |
| Media Temp. Range | -4°F to +392°F |
| Media Temperature Range | -4°F to +392°F |
| Min. Media Temperature | -4°F |
| Mount | Direct |
| Nema Enclosure Rating | NEMA 4, NEMA 4X |
| Nominal Valve Size | 1 1/2" |
| Number Of Pieces | 2 |
| Operation | Spring Return |
| Overall Length | 4.72" |
| Pilot Solenoid Voltage | 115V AC |
| Pipe Size | 1 1/2" |
| Port | Full |
| Required Pressure | 80 psi |
| Seal Material | FKM, PTFE |
| Seat Material | PTFE, RPTFE |
| Stem Grade | Grade 316 |
| Stem Material | 316 Stainless Steel |
| Temp. Range | +14°F to +140°F |
| Vacuum Service Rating | 29 in. hg |
| Valve Body Style | Straight |
| Valve Construction | Two-Piece |
| Valve Deactivated State | normally Closed (NC) |
| Valve Series | P2S |
| Valve Ways | 2-Way |
| Vented Ball Valve | Non Vented |
| Standards | IAPMO/ UPC, ASTM A351-CF8M, CSA, REACH, ROHS |
| Height (cm) | 13.46 |
|---|---|
| Length (cm) | 26.42 |
| Width (cm) | 21.08 |
| HS Code | 8481809020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.1525 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)