-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pneumatic Actuated Ball Valve |
|---|---|
| 3-a Compliance | Not Rated |
| Actuator Air Pressure - Maximum | 120 psi |
| Actuator Air Pressure - Minimum | 80 psi |
| Actuator Ambient Temperature - Maximum | 176°F |
| Actuator Ambient Temperature - Minimum | -4°F |
| Actuator Features | Position Indicator |
| Actuator Operation | Air To Air |
| Actuator Series | HP |
| Actuator Type | Double Acting |
| Ball Material | Stainless Steel |
| Ball Port Style | Full Port |
| Ball Valve Product Group | Actuated |
| Body Material | Stainless Steel |
| Body Style | Inline |
| Coefficient Of Volume | 68 |
| Connection Gender - Side 1 | Female |
| Connection Gender - Side 2 | Female |
| Connection Size - Side 1 | 3/4" |
| Connection Size - Side 2 | 3/4" |
| Connection Type | FNPT x FNPT |
| Connection Type - Side 1 | NPT |
| Connection Type - Side 2 | NPT |
| Fail Safe Position | Fail Last |
| For Media | Air, Oil, Water |
| Grade | Grade 316 |
| Included Mounting | Actuator Mounting Pad |
| Included Pilot Solenoid | 115V AC Pilot Solenoid |
| Ip Rating | IP65 |
| Manufacturer Warranty | 2 yrs. |
| Max. Differential Pressure | 500 psi |
| Max. Inlet Pressure | 120 psi |
| Max. Media Temperature | 392°F |
|---|---|
| Max. Pressure | 1500 psi CWP, 125 psi steam |
| Max. Pressure (combustible Gas) | Not Rated |
| Max. Pressure (cwp) | 1000 psi |
| Max. Pressure (steam) | 150 psi |
| Max. Steam Pressure | 125 psi |
| Media Temp. Range | -4°F to +392°F |
| Media Temperature Range | -4°F to +392°F |
| Min. Media Temperature | -4°F |
| Mount | Direct |
| Nema Enclosure Rating | NEMA 4, NEMA 4X |
| Nominal Valve Size | 3/4" |
| Number Of Pieces | 2 |
| Operation | Double Acting |
| Overall Length | 3.15" |
| Pilot Solenoid Voltage | 115V AC |
| Pipe Size | 3/4" |
| Port | Full |
| Required Pressure | 80 psi |
| Seal Material | FKM, PTFE |
| Seat Material | PTFE, RPTFE |
| Stem Grade | Grade 316 |
| Stem Material | 316 Stainless Steel |
| Temp. Range | +14°F to +140°F |
| Vacuum Service Rating | 29 in. hg |
| Valve Body Style | Straight |
| Valve Construction | Two-Piece |
| Valve Deactivated State | normally Open (NO), normally Closed (NC) |
| Valve Series | P2S |
| Valve Ways | 2-Way |
| Vented Ball Valve | Non Vented |
| Height (cm) | 9.91 |
|---|---|
| Length (cm) | 20.07 |
| Width (cm) | 14.73 |
| HS Code | 8481809040 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.845 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)