-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pneumatic Actuated Ball Valve |
|---|---|
| Ball Material | Stainless Steel |
| Ball Valve Product Group | Actuated |
| Body Material | Stainless Steel |
| Body Style | Inline |
| Connection Type | FNPT |
| Grade | Grade 316 |
| Max. Inlet Pressure | 120 psi |
| Max. Pressure | 1500 psi CWP, 125 psi steam |
| Max. Steam Pressure | 125 psi |
| Mount | Direct |
|---|---|
| Number Of Pieces | 3 |
| Operation | Double Acting |
| Port | Full |
| Required Pressure | 80 psi |
| Seal Material | PTFE, RTFE |
| Seat Material | RTFE |
| Stem Grade | Grade 316 |
| Temp. Range | +14°F to +140°F |
| Height (cm) | 10.41 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 14.73 |
| HS Code | 8481809040 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.539 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)