-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Wash Bottle |
|---|---|
| Autoclavable | No |
| Basic Material | Plastic |
| Body Color | Clear |
| Body Diameter | 75 mm |
| Body Material | LDPE |
| Bottle Material | LDPE |
| Cap Color | Red |
| Cap Material | Polypropylene |
| Capacity | 500 mL |
| Capacity - Ml | 500 mL |
| Capacity - Oz | 16.9 fl. oz. |
| Clarity | Transparent |
| Closure Color | Red |
| Closure Included | Yes |
| Closure Material | Polypropylene |
|---|---|
| Color | Translucent |
| Diameter | 3" |
| Height | 9" |
| Imprinting | Write On |
| Imprinting Group | No Imprinting Or Write On |
| Mouth | Wide |
| Mouth Size | Wide |
| Opacity | Translucent |
| Overall Height - Metric | 165 mm |
| Product Type | Wash Bottle |
| Spout Style | Standard Spout |
| Vented/nonvented | Vented |
| Venting | Yes |
| Standards | COSHH |
| Height (cm) | 7.11 |
|---|---|
| Length (cm) | 37.08 |
| Width (cm) | 14.48 |
| HS Code | 3923300090 |
|---|---|
| Country Of Origin | GB |
| Weight (kg) | 0.315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)