-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Wash Bottle |
|---|---|
| Autoclavable | No |
| Basic Material | Plastic |
| Body Color | Clear |
| Body Diameter | 60 mm |
| Body Material | LDPE |
| Bottle Material | LDPE |
| Cap Color | Blue |
| Cap Material | Polypropylene |
| Capacity | 250 mL |
| Capacity - Ml | 250 mL |
| Capacity - Oz | 8.45 fl. oz. |
| Clarity | Transparent |
| Closure Color | Blue |
| Closure Included | Yes |
|---|---|
| Closure Material | Polypropylene |
| Color | Translucent |
| Height | 8 1/8" |
| Imprinting | Isopropanol |
| Imprinting Group | Specific Chemicals |
| Mouth | Wide |
| Mouth Size | Wide |
| Opacity | Translucent |
| Overall Height - Metric | 145 mm |
| Product Type | Wash Bottle |
| Spout Style | Standard Spout |
| Vented/nonvented | Vented |
| Venting | Yes |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 25.4 |
| HS Code | 3923300010 |
|---|---|
| Country Of Origin | GB |
| Weight (kg) | 0.2025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)