-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rod Stock |
|---|---|
| Color | White |
| Dia. Tolerance | -0.01" to +0.01" |
| Diameter | 1/4" |
| Length Tolerance | -0.125" to +0.125" |
| Material | Fiberglass |
| Max. Temp. | 150°F |
| Min. Temp. | -100°F |
| Outside Diameter | 1/4" |
|---|---|
| Outside Diameter Tolerance | -0.01" to +0.01" |
| Overall Length | 10 ft. |
| Resin Type | ISO |
| Series | DYNAFORM Series |
| Standards | Astm E-84 |
| Type | General Purpose |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 0.76 |
| HS Code | 3916905000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.198 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)