-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pre Filter |
|---|---|
| Filter Layer Type | Blanket |
| Filter Type | Blanket |
| Filters Out | Dust |
| For Use With | Downdraft Table |
| For Use With Grainger Part Number | 45J424 |
| For Use With Mfr. Model Number | 64657 |
|---|---|
| Number Of Filters | 1 |
| Product Type | Pre Filter |
| Quantity Per Box | 1 |
| Tool Height | 3 |
| Type | Blanket |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 53.34 |
| HS Code | 8421990080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.126 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)