-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pre Filter |
|---|---|
| Filter Layer Type | Blanket |
| Filter Type | Blanket |
| For Use With | Downdraft Table |
| For Use With Grainger Part Number | 45J412, 45J416 |
| For Use With Mfr. Model Number | 64205, 64206 |
| Number Of Filters | 1 |
|---|---|
| Product Type | Pre Filter |
| Quantity Per Box | 1 |
| Tool Height | 1.5 |
| Type | Blanket |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 78.74 |
| Width (cm) | 50.8 |
| HS Code | 8421990080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)