-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Downdraft Table |
|---|---|
| Air Flow - Maximum | 3000 CFM |
| Application | Sanding |
| Features | Dual Filtration, One Heavy Duty Electric Motor, One Pre-Filter Blanket, Two Convenient Dust-Tight Electric Outlets, Two Handy Storage Compartments |
| Filter Length | 25" |
| Filter Rating | 1 µm |
| Filter Thickness | 2" |
| Filter Width | 20" |
| Fireproof Filter | Yes |
| For Metal Surface | No |
| For Use With | Non-Metallic Surfaces |
| Frequency | 60 Hz |
| Horsepower | 1 hp |
| Includes | Pre-Filter Blank |
| Includes Fireproof Filter | Includes Fireproof Filters |
|---|---|
| Mobility | Mobile |
| Number Of Filters | 2 |
| Number Of Motors | 1 |
| Overall Height | 36" |
| Overall Width | 36" |
| Phase | 1 |
| Sound Level | 72 dBA |
| Table Size | 36" x 72" |
| Table Surface Length | 72" |
| Table Surface Material | Coated |
| Table Surface Width | 36" |
| Voltage | 230V |
| Wattage | 746 W |
Dynabrade 64207 downdraft sanding table removes airborne dust & contaminants generated during sanding operations. It is used with vacuum or non-vacuum sanding tools on non-metallic workpieces. This Dynabrade downdraft table has a 36 X 72 inch (width X length) working surface.
| Height (cm) | 91.44 |
|---|---|
| Length (cm) | 182.88 |
| Width (cm) | 91.44 |
| HS Code | 8421398015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 164.25 |
This Dynabrade 64207 downdraft table has a 72 dB sound level.
This Dynabrade 64207 downdraft table accepts 230V, single phase, 60 Hz electrical supply with 7A current.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)