-
Select Country
- Source Now
Get it by Monday, Feb 16
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Downdraft Table |
|---|---|
| Air Flow - Maximum | 3000 CFM |
| Application | Sanding |
| Features | Dual Filtration, One Heavy Duty Electric Motor, One Pre-Filter Blanket, Two Convenient Dust-Tight Electric Outlets, Two Handy Storage Compartments |
| Filter Length | 25" |
| Filter Rating | 1 µm |
| Filter Thickness | 2" |
| Filter Width | 20" |
| Fireproof Filter | Yes |
| For Metal Surface | No |
| For Use With | Non-Metallic Surfaces |
| Frequency | 60 Hz |
| Horsepower | 1 hp |
| Includes | Pre-Filter Blank |
| Includes Fireproof Filter | Includes Fireproof Filters |
|---|---|
| Mobility | Mobile |
| Number Of Filters | 2 |
| Number Of Motors | 1 |
| Overall Depth | 41" |
| Overall Width | 33" |
| Phase | 3 |
| Sound Level | 72 dBA |
| Table Size | 33" x 41" |
| Table Surface Length | 41" |
| Table Surface Material | Coated |
| Table Surface Width | 33" |
| Voltage | 460V |
| Wattage | 746 W |
| Height (cm) | 91.44 |
|---|---|
| Length (cm) | 104.14 |
| Width (cm) | 83.82 |
| HS Code | 8421398015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 123.75 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)