-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Random Orbital Sander |
|---|---|
| Abrasive Attachment | Adhesive Backed |
| Air Consumption | 23 CFM |
| Air Inlet Size | 1/4" |
| Air Inlet Type | NPT |
| Air Pressure | 90 psig |
| Average Cfm @ 15 Sec. Run Time | 5.75 CFM |
| Cfm @ Full Load | 23 CFM |
| Disc Motion | Random Orbital |
| Disc Size | 6" |
| Duty | Heavy |
| Exhaust Location | Rear |
| Exhaust Type | Rear |
| Features | Long Handle For Control |
| Free Speed | 12000 RPM |
| Grip Type | Extended |
| Handle Material | Composite |
| Horsepower | 1/2 hp |
| Hose Inside Dia. | 1/4" |
| Housing Material | Composite |
| Hp | 0.45 hp , 9/20 hp |
| Includes | Premium Urethane Weight Mated Sanding Pad |
| Max. Air Flow | 23 SCFM |
| Max. Rpm | 12000 RPM |
| Max. Speed | 12000 RPM |
| Min. Hose Size | 1/4" |
| Minimum Hose Size | 3/8" |
|---|---|
| Motor Type | Gearless |
| Orbit Dia. | 3/8" |
| Overall Length | 11 3/8" |
| Pad Face Type | Vinyl Or Hook Face |
| Pad Size | 5" , 6" |
| Product Type | Air-Powered Orbital Sander |
| Required Pressure | 90 psi |
| Sound Level | 84 dBA |
| Speed Settings | Variable |
| Standards | Ce, Eac |
| Throttle | Lever |
| Tool Diameter/pad Size | 150 mm |
| Tool Height | 4 15/16" |
| Tool Length | 11 3/8" |
| Tool Orbit | 10 mm |
| Tool Series | TWO-HAND DYNORBITAL Series |
| Tool Style | Two Hand |
| Tool Weight | 2.7 lbs. |
| Tool Width | 6 1/2" |
| Vacuum Type | Vacuum |
| Vacuum/non-vacuum | Vacuum |
| Variable Speed | No |
| Wattage | 336 W |
| Weight Class | Class Heavyweight |
| Height (cm) | 14.6 |
|---|---|
| Length (cm) | 30.16 |
| Width (cm) | 16.51 |
| HS Code | 8467111040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.674 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)