DYNABRADE 56853 Air Random Orbital Sander 0.28hp 5 Inch

Item: AB8FRT
Model: 56853
Cross Ref: 25H958
29 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$447.29
10% off
$402.56 /unit (ex. VAT)
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
Item Air Random Orbital Sander
Abrasive Attachment Adhesive Backed
Air Consumption 18 CFM
Air Inlet Size 1/4"
Air Inlet Type NPT
Air Pressure 90 psig
Average Cfm @ 15 Sec. Run Time 4.5 CFM
Cfm @ Full Load 18 CFM
Disc Motion Random Orbital
Disc Size 5"
Duty Heavy
Exhaust Location Rear
Exhaust Type Rear
Features Air Motor Is Suspended By Vibration Absorbing Rubber Rings To Minimize Vibration, Anti Clog Design, Composite Base Has Integrated Rubber Over Mold For Non Slip And Insulates From Cold, Composite Rotor For Lubricating, Offers Protection Against Cold Air Exhaust, Rotor Utilizes Five Blades, Triple Sealed Front Double Row Balancer Bearing
Free Speed 12000 RPM
Grip Type Palm
Handle Material Composite
Horsepower 0.3 hp
Hose Inside Dia. 1/4"
Housing Material Composite
Hp 0.28 hp
Includes Low Profile, Premium Urethane Weight Mated Sanding Pad
Max. Air Flow 18 SCFM
Max. Rpm 12000 RPM
Max. Speed 12000 RPM
Min. Hose Size 1/4"
Motor Type Gearless
Orbit Diameter 3/32"
Overall Length 8 1/2"
Pad Face Type Vinyl Or Hook Face
Pad Size 5"
Pad Thread Gender Male
Pad Thread Size 5/16"-24
Product Type Air-Powered Orbital Sander
Required Pressure 90 psi
Series Supreme Series
Sound Level 83 dBA
Speed Settings Variable
Standards Ce, Eac
Throttle Lever
Tool Dia./pad Size 5"
Tool Height 3 1/2"
Tool Length 8 1/2"
Tool Orbit 3/32"
Tool Series Dynorbital Supreme Series
Tool Style Palm
Tool Weight 2.1 lbs.
Tool Width 6 1/2"
Vacuum Type Self Generated Vacuum
Vacuum/non-vacuum Vacuum
Variable Speed No
Wattage 209 W
Weight Class Class Heavyweight

Shipping Information

Height (cm) 10.8
Length (cm) 26.67
Width (cm) 16.51
HS Code 8467111040
Country Of Origin US
Weight (kg) 1.305

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site