-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Grinder |
|---|---|
| Air Consumption | 38 CFM |
| Air Inlet | 3/8" NPT Female |
| Air Inlet Connection Size | 3/8" |
| Air Inlet Gender | Female |
| Air Inlet Size | 3/8" |
| Air Inlet Type | NPT |
| Air Pressure | 90 psig |
| Anti-restart Technology | Yes |
| Average Cfm @ 15 Sec. Run Time | 9.5 CFM |
| Cfm @ Full Load | 38 CFM |
| Duty | Heavy Duty |
| Exhaust | Rear |
| Exhaust Location | Side |
| Exhaust Type | Extended Rear |
| For Wheel Dia. | 1 1/2" |
| Free Speed | 12000 RPM |
| Grinder Orientation | Straight |
| Grip Style | Barrel Grip |
| Handle Dia. | 1.9" |
| Handle Material | Composite |
| Horsepower | 1 hp |
| Hose Inside Dia. | 3/8" |
| Housing Material | Composite |
| Hp | 1 hp |
| Includes | Safety-Lock Lever |
| Kit Contents | (1) Bare Tool |
| Lock | Yes |
| Max. Air Flow | 38 SCFM |
| Max. Rpm | 12000 RPM |
|---|---|
| Max. Speed | 12000 RPM |
| Number Of Speed Settings | 1 |
| Orientation | Straight |
| Overall Length | 7 3/4" |
| Power Source | Air Powered |
| Required Pressure | 90 psi |
| Safety Features | Safety Lock Lever |
| Safety Stop Mechanisms | Saftey Lever |
| Sound Level | 74 dBA |
| Spindle Gender | Male |
| Spindle Size | 3/8"-24 |
| Spindle Thread Size | 3/8"-24 |
| Switch Type | Lever |
| Tether Style | Not Tether Capable |
| Throttle Type | Safety Lever |
| Tool Height | 1 7/8" |
| Tool Length | 7 3/4" |
| Tool Style | Straight Line |
| Tool Weight | 2.2 lbs. |
| Vacuum Type | Non Vacuum |
| Variable Speed | No |
| Wattage | 744 W |
| Wheel Dia. | 1 1/4" |
| Anti-kickback Clutch Type | None |
| Brake Type | None |
| Dust Management | None |
| Standards | CE CERTIFIED, EAC CERTIFIED |
| Height (cm) | 11.43 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 16.51 |
| HS Code | 8467111040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.485 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)