-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Grinder |
|---|---|
| Air Consumption | 38 CFM |
| Air Inlet | 1/2" NPT Female |
| Air Inlet Connection Size | 1/2" |
| Air Inlet Gender | Female |
| Air Inlet Size | 3/8" |
| Air Inlet Type | NPT |
| Air Pressure | 90 psig |
| Anti-restart Technology | Yes |
| Average Cfm @ 15 Sec. Run Time | 9.5 CFM |
| Cfm @ Full Load | 38 CFM |
| Duty | Heavy Duty |
| Exhaust | Side |
| Exhaust Location | Side |
| Exhaust Type | Side |
| For Wheel Type | Type 27 |
| Free Speed | 12000 RPM |
| Grinder Orientation | Vertical |
| Grinder Type | Type 27 |
| Grip Material | Composite |
| Grip Style | Barrel Grip |
| Handle Material | Composite |
| Head Type | Standard Head |
| Horsepower | 1.2 hp |
| Hose Inside Dia. | 1/2" |
| Housing Material | Aluminum |
| Hp | 1 1/5 hp , 1.2 hp |
| Includes | Guard And Wheel Flange Kit |
| Kit Contents | (1) Bare Tool |
| Lever Type | Safety Lever |
| Lock | Yes |
| Max. Air Flow | 40 SCFM |
| Max. Rpm | 12000 RPM |
|---|---|
| Max. Speed | 12000 RPM |
| Min. Hose Size | 1/2" |
| Number Of Speed Settings | 1 |
| Orientation | Vertical |
| Overall Length | 8" |
| Power Source | Air Powered |
| Reach | Standard Reach |
| Required Pressure | 90 psi |
| Safety Stop Mechanisms | Saftey Lever |
| Sound Level | 77 dBA |
| Spindle Gender | Male |
| Spindle Size | 5/8"-11 |
| Spindle Thread Size | 5/8"-11 |
| Switch Location | Top |
| Switch Type | Lever |
| Tether Style | Not Tether Capable |
| Throttle Type | Lever |
| Tool Dia./pad Size | 115 mm to 125 mm |
| Tool Height | 6.8" |
| Tool Length | 8" |
| Tool Style | Vertical |
| Tool Weight | 6 lbs. |
| Vacuum Type | Non Vacuum |
| Variable Speed | No |
| Wattage | 895 W |
| Wheel Dia. | 5" |
| Wheel Diameter | 4 1/2", 5" |
| Anti-kickback Clutch Type | None |
| Brake Type | None |
| Standards | CE CERTIFIED, EAC CERTIFIED |
| Height (cm) | 17.14 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 20.96 |
| HS Code | 8467111040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.177 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)