-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Grinder |
|---|---|
| Air Consumption | 23 CFM |
| Air Inlet | 1/4" NPT Female |
| Air Inlet Size | 1/4" |
| Air Inlet Type | NPT |
| Air Pressure | 90 psi , 90 psig |
| Anti-vibration Technology | Yes |
| Bearing Type | Needle |
| Collet Insert | 1/4", 6 mm |
| Collet Size | 1/4", 6 mm |
| Exhaust Location | Rear |
| Exhaust Type | Standard Rear |
| Features | Dual Wick Lubrication System, Lightweight Ergonomic Design, Pinion Piloted On Rotor |
| Grinder Orientation | 7 Degree Offset |
| Horsepower | 0.4 hp |
| Hose Inside Dia. | 1/4" |
| Housing Material | Composite |
| Hp | 0.4 hp , 2/5 hp |
| Includes | 1/4" And 6mm Collet Inserts |
|---|---|
| Max. Air Flow | 24 SCFM |
| Max. Rpm | 30000 RPM |
| Max. Speed | 30000 RPM |
| Min. Hose Size | 1/4" |
| Number Of Speed Settings | 1 |
| Orientation | 7° |
| Overall Length | 7 1/4" |
| Power Source | Air Powered |
| Sound Level | 80 dBA |
| Throttle | Safety Lever |
| Tool Height | 3.8" |
| Tool Length | 7 1/5" |
| Tool Style | 7 Degree Offset |
| Tool Weight | 1 lbs. |
| Vacuum Type | Non Vacuum |
| Wattage | 298 W |
| Standards | CE CERTIFIED, EAC CERTIFIED |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)