-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Die Grinder |
|---|---|
| Air Consumption | 23 CFM |
| Air Inlet | 1/4" NPT Female |
| Air Inlet Connection Size | 1/4" |
| Air Inlet Gender | Female |
| Air Inlet Size | 1/4" |
| Air Inlet Type | NPT |
| Air Pressure | 90 psig |
| Anti-vibration Technology | Yes |
| Average Cfm @ 15 Sec. Run Time | 5.75 CFM |
| Bearing Type | Needle |
| Cfm @ Full Load | 23 CFM |
| Characteristics | Dual Wick Lubrication System, Lightweight Ergonomic Design, Pinion Piloted On Rotor |
| Collet Insert | 1/4", 6 mm |
| Collet Size | 1/4", 6 mm |
| Duty | Heavy Duty |
| Duty Cycle | Heavy Duty |
| Exhaust Location | Front |
| Exhaust Type | Standard Rear |
| Features | Dual Wick Lubrication System, Lightweight Ergonomic Design, Pinion Piloted On Rotor |
| Free Speed | 25000 RPM |
| Grinder Orientation | 7 Degree Offset |
| Grinder Type | Right Angle |
| Handle Material | Composite |
| Horsepower | 0.4 hp |
| Hose Inside Dia. | 1/4" |
| Housing Material | Composite |
| Hp | 0.4 hp , 2/5 hp |
|---|---|
| Includes | 1/4" Collet Insert, 6 mm Collet Insert |
| Kit Contents | (1) Bare Tool |
| Max. Air Flow | 23 SCFM |
| Max. Rpm | 25000 RPM |
| Max. Speed | 25000 RPM |
| Min. Hose Size | 1/4" |
| Minimum Speed | 18000 RPM |
| Number Of Speed Settings | 1 |
| Overall Length | 6" |
| Power Source | Air Powered |
| Required Pressure | 90 psi |
| Safety Stop Mechanisms | Safety-Lock Throttle Lever |
| Sound Level | 75 dBA |
| Switch Type | Lever |
| Tether Style | Not Tether Capable |
| Throttle | Safety Lever |
| Tool Height | 3.8" |
| Tool Length | 7 1/5" |
| Tool Style | 7 Degree Offset |
| Tool Weight | 1 lbs. |
| Vacuum Type | Non Vacuum |
| Variable Speed | No |
| Wattage | 298 W |
| Anti-kickback Clutch Type | None |
| Brake Type | None |
| Standards | CE CERTIFIED, EAC CERTIFIED |
| Height (cm) | 10.8 |
|---|---|
| Length (cm) | 26.67 |
| Width (cm) | 16.51 |
| HS Code | 8467111040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.855 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)