-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cartridge |
|---|---|
| Adhesive | Adhesive |
| Adhesive Material | Acrylic |
| Adhesive Properties | Permanent Adhesive |
| Application | Embossing |
| For Print Method | Thermal Transfer |
| For Use With Grainger Item Number | 13A913, 23M342, 4NHN1, 51VM58 |
| For Use With Mfr. Model Number | 1755749, 1801611 |
| Indoor/outdoor | Yes |
| Indoor/outdoor Usage | Indoor/Outdoor |
| Label Color | Clear |
| Label Finish | Gloss |
| Label Material | Polyester |
| Label Media Format | Continuous Roll Cartridge |
| Label Thickness | 0.005" |
| Label Type | Permanent Poly Adhesive |
|---|---|
| Label Width | 1/2" |
| Labels Per Row | 1 |
| Material Properties | Halogen Free |
| Material Series | Ind Series |
| Number Of Labels Included | 1 |
| Print Technology | Thermal Transfer |
| Printer Series Compatibility | Rhino 1000, Rhino 3000, Rhino 5000, Rhino 5200, Rhino 6000, Rhino 6500 |
| Product Type | Permanent Polyester Label |
| Resistance Properties | Chemical Resistant, Oil Resistant, UV Resistant, Water Resistant |
| Ribbon Color | Black |
| Roll Length | 18 ft. |
| Secondary Label Included | No |
| Sub-brand | Rhino |
| Standards | ROHS COMPLIANT, UL 969, UL RECOGNIZED |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.054 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)