-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cartridge |
|---|---|
| Adhesive | Adhesive |
| Adhesive Material | Acrylic |
| Adhesive Properties | Permanent Adhesive |
| Application | Multipurpose |
| For Print Method | Thermal Transfer |
| For Use With Grainger Item Number | 13A913, 23M342, 4NHN1, 51VM58 |
| For Use With Mfr. Model Number | 1754488, 1768960, 1801611, 1815990 |
| Indoor/outdoor | Yes |
| Indoor/outdoor Usage | Indoor/Outdoor |
| Label Color | Green |
| Label Finish | Gloss |
| Label Material | Vinyl |
| Label Media Format | Continuous Roll Cartridge |
| Label Thickness | 0.007" |
| Label Type | Vinyl Adhesive |
| Label Width | 1/2" |
| Labels Per Row | 1 |
|---|---|
| Material Properties | Halogen Free |
| Material Series | Ind Series |
| Max. Service Temp. | 194°F |
| Minimum Service Temperature | -0.4°F |
| Number Of Labels Included | 1 |
| Print Technology | Thermal Transfer |
| Printer Series Compatibility | Rhino 1000, Rhino 3000, Rhino 4200, Rhino 5000, Rhino 5200, Rhino 6000, Rhino 6500 |
| Product Type | Vinyl Label |
| Resistance Properties | Chemical Resistant, Moisture Resistant, UV Resistant |
| Ribbon Color | White |
| Roll Length | 18 ft. |
| Secondary Label Included | No |
| Service Temp. Range | -0.4°F to +194°F |
| Sub-brand | Rhino |
| Standards | ANSI, ISO COLOR STANDARD, OSHA, ROHS COMPLIANT, UL RECOGNIZED COMPONENT TO UL969 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | BE |
|---|---|
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)