-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Double Sided Paddle |
|---|---|
| Ip Rating | IP66 |
| Level Switch Type | Single Sided Paddle |
| Manufacturers Warranty Length | 1 yr. |
| Nema Enclosure Rating | 4 |
| Probe Length | 4.52" |
|---|---|
| Process Connection Thread Gender | Male |
| Product Type | Spring Paddles |
| Spring Paddle Type | Double Sided |
| Type | Spring |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 12.45 |
| Width (cm) | 10.92 |
| HS Code | 8536509065 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.05 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)