-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Paddle Level Switch |
|---|---|
| Connection Size | 1 1/4", 3/4" |
| Connection Type | FNPT |
| Contact Form | SPDT |
| Contact Rating - Ac | 5A @ 250V AC |
| Contact Rating - Dc | 3A @ 30V DC |
| Electrical Rating | 5A @ 250V AC, 3A @ 30V DC |
| Enclosure Finish | Powder Coated |
| Enclosure Material | Aluminum |
| Enclosure Rating | NEMA 4 |
| Enclosure Type | Explosion Proof |
| Input Voltage | 120-250V DC |
| Input Voltage - Maximum | 250V DC |
| Input Voltage - Minimum | 120V AC |
|---|---|
| Ip Rating | IP66 |
| Level Switch Type | Single Sided Paddle |
| Manufacturers Warranty Length | 1 yr. |
| Max. Pressure | 11.6 psi |
| Mounting Orientation | Side Or Top Mounting |
| Nema Enclosure Rating | 4 |
| Power Required | 115V AC |
| Probe Length | 5 1/4" |
| Process Connection Thread Gender | Male |
| Process Connection Thread Size | 1 1/4" |
| Process Connection Thread Type | NPT |
| Switch Type | Spdt Micro Switch |
| Height (cm) | 18.03 |
|---|---|
| Length (cm) | 29.46 |
| Width (cm) | 13.21 |
| HS Code | 8536509065 |
|---|---|
| Country Of Origin | MT |
| Weight (kg) | 1.3275 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)