-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pressure Gauge |
|---|---|
| Accuracy | -2% to +2% |
| Accuracy Details | +/-2% Of Fs At 70°F (21.1°C) |
| Adjustable Set Points | Yes |
| Application | Fume Exhaust Systems |
| Basic Gauge Case Material | Metal |
| Blowout Safety Back | No |
| Body Dia. | 5" |
| Bolt Circle Dia. | 5 1/8" |
| Calibration Certificate Included | No |
| Case Depth | 2 1/2" |
| Case Dia. | 5" |
| Case Material | Plastic |
| Case Shape | Round |
| Compatible Process Media | Air, Non-Combustible And Compatible Gases |
| Connection Size | 1/8" |
| Connection Type | NPT |
| Dial Size | 4 1/2" |
| Differential Gauge Connection Size | 1/8" |
| Differential Pressure Gauge Type | Differential Pressure Gauge |
| Differential Pressure Range | 0 in. wc to 3 in. wc |
| Electrical Connection | Screw Terminals |
| Electrical Rating | 10A @ 28V DC, 10A @ 120/240V AC |
| Flange Dia. | 5 1/2" |
| For Panel Cut-out Size | 4.812" |
| Gauge Connection Location | Side |
| Gauge Nominal Dial Size | 3 3/4" |
| Hazardous Location Rating | Not Rated |
| Housing Material | Die Cast Aluminum |
| Includes | Instructions |
| Includes Mounting Hardware | No |
| Includes Vent Plug | No |
|---|---|
| Ip Rating, Nema Rating | Not Rated |
| Lens Material | Polycarbonate |
| Manufacturer Warranty Length | 1 yr. |
| Mounting Hardware Included | No |
| Mounting Orientation | Upright Only |
| Mounting Type | Flush Mount |
| Nominal Dial Size | 4" |
| Non-sparking | No |
| Number Of Switches | 2 |
| Panel-mountable | Yes |
| Pointer Color | Black |
| Power Requirement | 120V AC @ 50/60 Hz |
| Pressure Gauge Type | Differential Pressure Gauge With Switch |
| Pressure Range | 0 in. wc to 3 in. wc |
| Pressure Range Minor Div. | 0.1 in. wc |
| Process Connection Gender | Female |
| Process Connection Location | Side |
| Process Connection Size | 1/8" |
| Process Connection Type | NPT |
| Process Temperature Range | 20°F to 120°F |
| Rated Total Pressure | -20 psi to 0 psi , 0 psi to 25 psi |
| Relay Type | DPDT |
| Removable Bezel | Yes |
| Repeatability | -1% to +1% |
| Scale Type | Pressure |
| Sensor Type | Diaphragm |
| Series | A3000 PHOTOHELIC Series |
| Switch Contact Type | DPDT |
| Switch Electrical Requirements | 10A @ 28V DC, 10A @ 120/240V AC |
| Temp. Range | +20°F to +120°F |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 16.51 |
| HS Code | 9032200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.98 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)