-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pressure Gauge |
|---|---|
| Accuracy | -4% to +4% |
| Adjustable Set Points | Yes |
| Application | Fume Exhaust Systems |
| Basic Gauge Case Material | Metal |
| Blowout Safety Back | No |
| Body Dia. | 5" |
| Bolt Circle Dia. | 5 1/8" |
| Calibration Certificate Included | No |
| Case Depth | 2 1/2" |
| Case Dia. | 5" |
| Case Material | Plastic |
| Case Shape | Round |
| Compatible Process Media | Air, Non-Combustible And Compatible Gases |
| Connection Size | 1/8" |
| Connection Type | NPT |
| Dial Size | 4 1/2" |
| Differential Gauge Connection Size | 1/8" |
| Differential Pressure Gauge Type | Differential Pressure Gauge |
| Differential Pressure Range | 0 in. wc to 0.25 in. wc |
| Electrical Connection | Screw Terminals |
| Electrical Rating | 10A @ 28V DC, 10A @ 120/240V AC |
| Flange Dia. | 5 1/2" |
| For Panel Cut-out Size | 4.812" |
| Gauge Connection Location | Side |
| Gauge Nominal Dial Size | 3 3/4" |
| Hazardous Location Rating | Not Rated |
| Housing Material | Die Cast Aluminum |
| Includes | Instructions |
| Includes Mounting Hardware | No |
| Includes Vent Plug | No |
|---|---|
| Ip Rating, Nema Rating | Not Rated |
| Lens Material | Polycarbonate |
| Manufacturer Warranty Length | 1 yr. |
| Mounting Hardware Included | No |
| Mounting Orientation | Upright Only |
| Mounting Type | Flush Mount |
| Nominal Dial Size | 4" |
| Non-sparking | No |
| Number Of Switches | 2 |
| Panel-mountable | Yes |
| Pointer Color | Black |
| Power Requirement | 120V AC @ 50/60 Hz |
| Pressure Gauge Type | Differential Pressure Gauge With Switch |
| Pressure Range | 0 in. wc to 0.25 in. wc |
| Pressure Range Minor Div. | 0.005 in. wc |
| Process Connection Gender | Female |
| Process Connection Location | Side |
| Process Connection Size | 1/8" |
| Process Connection Type | NPT |
| Process Temperature Range | 20°F to 120°F |
| Rated Total Pressure | -20 psi to 0 psi , 0 psi to 25 psi |
| Relay Type | DPDT |
| Removable Bezel | Yes |
| Repeatability | -1% to +1% |
| Scale Type | Pressure |
| Series | A3000 PHOTOHELIC Series |
| Switch Contact Type | DPDT |
| Switch Electrical Requirements | 10A @ 28V DC, 10A @ 120/240V AC |
| Temp. Range | +20°F to +120°F |
The Dwyer A3000 Series Photohelic® switches/gages function as versatile, highly repeatable pressure switches combined with a precise pressure gage employing the time-proven Magnehelic® gage design. The Photohelic® gage measures and controls positive, negative or differential pressures of air and compatible gases. Standard models are rated to 25 psig with options to 35 or 80 psig. Single pressure 36000S models measure to 6000 psig with a 9000 psig rating.
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 16.51 |
| HS Code | 9032200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.98 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)