DWYER INSTRUMENTS 629C-05-CH-P2-E5-S1 Pressure Transducer, 0 to 100 PSI, Conduit

Item: AC2CFR
Model: 629C-05-CH-P2-E5-S1
Cross Ref: 2HLY2
30 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$763.68
10% off
$687.31 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Product Details

    • Dwyer Instruments 629-05-CH-P2-E5-S1 differential pressure transmitter to monitor differential pressure of air, as well as compatible gases & liquids, with +/-0.5% accuracy
    • Features dual pressure sensors to convert pressure changes into a standard 4 to 20mA output signal for two wire circuits
    • Small internal volume and minimal moving parts offer maximum response and reliability
    • Terminal block zero and span adjustments can be easily accessed from under the top cover

Shipping Information

Height (cm) 6.6
Length (cm) 17.02
Width (cm) 11.43
HS Code 9026204000
Country Of Origin US
Weight (kg) 0.1418

Documentation

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site