-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Differential Pressure Transducer |
|---|---|
| Accuracy | ±0.50% of Full Scale |
| Compatible With | Liquids And Gas |
| Conduit Connection Type | FNPT |
| Connection Size | 1/4" |
| Connection Type | FNPT |
| Electrical Connection | Terminal Board With Conduit Connection |
| Electrical Connections | Screw Terminals |
| Enclosure Rating | IP66, NEMA 4X |
| Grade | Grade 316, Grade 316L |
| Housing Material | Cast Aluminum |
| Ip Rating | IP66 |
| Loop Resistance | 0 ohms to 1300 ohms |
| Manufacturers Warranty Length | 1 yr. |
| Material | Stainless Steel |
| Max. Pressure | 50 psi |
| Maximum Loop Resistance | 1250 ohms |
| Maximum Operating Temperature | 200°F |
| Maximum Pressure | 25 psid |
| Minimum Operating Temperature | 0°F |
| Nema Rating | NEMA 4X |
| Nist Traceable Certificate | No |
| Number Of Wires | 2 |
| Operating Temp. | 0°F to +200°F |
|---|---|
| Output | 4-20 mA (2-Wire), 0-5V DC, 1-5V DC, 0-10V DC, 2-10V DC (3-Wire) |
| Output Amps | 4-20 mA |
| Overall Height | 3.109" |
| Overall Length | 5.937" |
| Overall Width | 1.968" |
| Overpressure | 120 psi |
| Power Required | 13-30V DC |
| Pressure Range | 0 psid to 25 psid |
| Pressure Units | PSID |
| Process Connection | 3/16" NPT Female |
| Process Connection Gender | Female |
| Process Connection Size | 3/16" |
| Process Connection Type | NPT |
| Product Type | Wet/Wet-No Manifold |
| Range | 0 psi to 25 psi |
| Response Time | 400 ms |
| Series | 629C Series |
| Standards | Ce, Rohs |
| Temp. Range | 0°F to +200°F |
| Thermal Error | -0.04% to +0.04% |
| Wetted Materials Grade | Grade 316, Grade 316L , Stainless Steel |
| Wiring Entry | 1/2" FNPT Conduit Connection |
| Height (cm) | 6.6 |
|---|---|
| Length (cm) | 16.76 |
| Width (cm) | 11.18 |
| HS Code | 9026208000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)