-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Bin Cabinet |
|---|---|
| Assembled | Assembled |
| Base Type | Legs |
| Bin Color | Blue |
| Bin Depth | 5", 7", 11", 15" |
| Bin Louvered Panel Location | Door and Cabinet Back |
| Bin Material | Polypropylene |
| Bin Width | 4", 6", 8", 16" |
| Bins Per Cabinet | 72 |
| Bins Per Door | 96 |
| Cabinet Color | Gray |
| Cabinet Finish | Powder Coated |
| Cabinet Handle Style | Swing |
| Cabinet Locking Mechanism | Padlock Hasp |
| Cabinet Material | Steel |
| Cabinet Storage Components | Bins |
| Cabinet Strength Rating | Heavy Duty |
| Cabinet Style | Shelf And Bin |
| Color | Gray |
| Door Type | Flush |
| Duty Rating | Extra Heavy Duty |
| Finish | Powder Coat |
| Frame Assembled | Assembled |
|---|---|
| Gauge | 14 ga. |
| Item - Bin Cabinets | Bin Cabinet |
| Leg Height | 6" |
| Lock Type | Padlock |
| Locking Cabinet | Yes |
| Material | Steel |
| Material - Cabinets | Steel |
| Method Of Construction | Welded |
| Mobile/stationary | Stationary |
| Mobility | Stationary |
| Number Of Bins | 264 |
| Number Of Cabinet Bins | 72 |
| Number Of Door Bins | 192 |
| Overall Depth | 24" |
| Overall Height | 84" |
| Overall Width | 72" |
| Panel Thickness | 14 ga. |
| Total No. Of Shelves | 0 |
| Total Number Of Bins | 264 |
| Total Number Of Door Bins | 192 |
| Type | Industrial |
| Height (cm) | 213.36 |
|---|---|
| Length (cm) | 183.21 |
| Width (cm) | 60.96 |
| HS Code | 9403.2 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 337.7655 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)