-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Bin Cabinet |
|---|---|
| Assembled | Assembled |
| Assembled/unassembled | Assembled |
| Base Type | Frame |
| Bin Color | Yellow |
| Bin Depth | 5", 7", 11", 15" |
| Bin Louvered Panel Location | Door |
| Bin Material | Polypropylene |
| Bin Width | 4", 6", 8", 16" |
| Bins Per Cabinet | 42 |
| Bins Per Door | 96 |
| Cabinet Color | Gray |
| Cabinet Finish | Powder Coated |
| Cabinet Handle Style | Swing |
| Cabinet Locking Mechanism | Keyed |
| Cabinet Material | Steel |
| Cabinet Storage Components | Bins |
| Cabinet Strength Rating | Industrial |
| Cabinet Style | Shelf And Bin |
| Color | Gray |
| Door Type | Flushed |
| Duty Rating | Heavy Duty |
|---|---|
| Finish | Powder Coat |
| Frame Assembled | Assembled |
| Gauge | 16 ga. |
| Includes | Keys |
| Includes Keys | Yes |
| Item - Bin Cabinets | Bin Cabinet |
| Lock Type | Keyed |
| Locking Cabinet | Yes |
| Material - Cabinets | Steel |
| Method Of Construction | Welded |
| Mobile/stationary | Stationary |
| Mobility | Stationary |
| Number Of Cabinet Bins | 42 |
| Number Of Door Bins | 96 |
| Overall Width | 36" |
| Panel Thickness | 16 Ga. |
| Total No. Of Shelves | 0 |
| Total Number Of Door Bins | 96 |
| Type | Industrial |
| Height (cm) | 213.36 |
|---|---|
| Length (cm) | 91.44 |
| Width (cm) | 60.96 |
| HS Code | 9403.2 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 175.95 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)