-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Cabinet |
|---|---|
| Assembled | Assembled |
| Assembled/unassembled | Assembled |
| Base Type | Frame |
| Bin Color | Yellow |
| Bin Depth | 5", 7", 11", 15" |
| Bin Louvered Panel Location | Door |
| Bin Material | Polypropylene |
| Bin Width | 4", 6", 8", 16" |
| Bins Per Cabinet | 48 |
| Bins Per Door | 144 |
| Cabinet Color | Gray |
| Cabinet Finish | Powder Coated |
| Cabinet Handle Style | Swing |
| Cabinet Locking Mechanism | Keyed |
| Cabinet Material | Steel |
| Cabinet Storage Components | Bins |
| Cabinet Strength Rating | Heavy Duty |
| Cabinet Style | Shelf And Bin |
| Color | Gray |
| Door Locking Points | 3 |
| Duty Rating | Extra Heavy Duty |
| Frame Assembled | Assembled |
| Gauge | 14 ga. |
|---|---|
| Includes Keys | Yes |
| Item - Bin Cabinets | Bin Cabinet |
| Locking Cabinet | Yes |
| Material | Welded Steel |
| Material - Cabinets | Steel |
| Method Of Construction | Welded |
| Mobile/stationary | Stationary |
| Mobility | Stationary |
| Number Of Bins | 192 |
| Number Of Cabinet Bins | 48 |
| Number Of Cabinet Shelves | 0 |
| Number Of Door Bins | 144 |
| Number Of Door Shelves | 0 |
| Number Of Keys | 2 |
| Overall Depth | 24" |
| Overall Height | 84" |
| Overall Width | 48" |
| Panel Thickness | 14 ga. |
| Total No. Of Shelves | 0 |
| Total Number Of Bins | 192 |
| Total Number Of Door Bins | 144 |
| Total Number Of Drawers | 0 |
| Height (cm) | 213.36 |
|---|---|
| Length (cm) | 122.25 |
| Width (cm) | 62.38 |
| HS Code | 9403.2 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 253.008 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)