-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Cabinet |
|---|---|
| Assembled | Assembled |
| Assembled/unassembled | Assembled |
| Assembly | Welded |
| Base Type | Frame |
| Bin Louvered Panel Location | Door |
| Bins Per Cabinet | 0 |
| Bins Per Door | 0 |
| Cabinet Color | Gray |
| Cabinet Finish | Powder Coated |
| Cabinet Handle Style | Swing |
| Cabinet Locking Mechanism | Keyed |
| Cabinet Material | Steel |
| Cabinet Shelf Capacity | 900 lbs. |
| Cabinet Shelf W X D | 36" x 18" |
| Cabinet Storage Components | Shelves |
| Cabinet Strength Rating | Heavy Duty |
| Cabinet Style | Shelf And Bin |
| Door Handle Type | Swing |
| Door Locking Points | 3 |
| Door Shelf W X D | 18" x 4" |
| Door Type | Deep Box |
| Duty Rating | Extra Heavy Duty |
| Finish | Powder Coat |
| Frame Assembled | Assembled |
| Handle | Keyed Chrome Locking |
| Handle Finish | Chrome Plated |
| Handle Type | Keyed Locking |
| Includes | (12) Door Shelves, (2) Keys, (4) Adjustable Shelves |
| Includes Keys | Yes |
|---|---|
| Item - Bin Cabinets | Bin Cabinet |
| Load Capacity Per Shelf | 1250 lbs. |
| Lock Type | Keyed |
| Locking Cabinet | Yes |
| Material | Welded Steel |
| Material - Cabinets | Steel |
| Method Of Construction | Welded |
| Mobile/stationary | Stationary |
| Mobility | Stationary |
| Number Of Bins | 0 |
| Number Of Cabinet Bins | 0 |
| Number Of Cabinet Shelves | 4 |
| Number Of Door Bins | 0 |
| Number Of Door Shelves | 12 |
| Number Of Doors | 2 |
| Number Of Keys | 4 |
| Number Of Shelves | 4 |
| Overall Depth | 24" |
| Overall Height | 72" |
| Overall Width | 36" |
| Panel Thickness | 14 ga. |
| Shelf Adjustability | 4 Adjustable |
| Shelf Adjustment Increments | 4" |
| Shelf Capacity | 700 lbs. |
| Total No. Of Shelves | 16 |
| Total Number Of Door Bins | 0 |
| Total Number Of Drawers | 0 |
| Height (cm) | 182.88 |
|---|---|
| Length (cm) | 91.77 |
| Width (cm) | 62.38 |
| HS Code | 9403.2 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 175.365 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)